Shop All Sheet Metal Screws
Disco
Sheet Metal Screw, #8 x 1-1/2 in, Black Oval Head Phillips Drive
Mfr # 1188PK
Zoro # G3650439
product price: $6.69
/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Phillips Drive
- System of Measurement Inch
- Screw Size #8
- Fastener Length 1-1/2 in
- Finish Black
- Materials for Use With Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disco
- MFR # 1188PK
- Zoro # G3650439
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Phillips |
Finish | Black |
Materials for Use With | Metal |
Item | Sheet Metal Screw |
Description
Blk Sheet Metal Screws 8X1-1/2 In. #6 Hd Ph
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Power-Stud+ SD1 Wedge Anchor, 1/2" Dia., 3-3/4" L, Carbon Steel Zinc Plated, 50 PK (7422SD1-PWR)
- MIDWEST FASTENER Thumb Screw, #8-32 Thread Size, Knurled, Black Oxide Steel, 1/2 in Lg, 25 PK (76147)
- TE-CO Swing Bolt, Steel, Black Oxide, 3/8"-16 Thrd Sz (43005)
- ZORO SELECT #8-32 x 1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.016.0025)
- DISCO Sheet Metal Screw, #8 x 1-1/2 in, Chrome Plated Oval Head Phillips Drive (6304PK)
- DISCO Sheet Metal Screw, #6 x 1/2 in, Black Oval Head Phillips Drive (10169PK)
- DISCO Sheet Metal Screw, M6 x 20 mm, Gray Stainless Steel Hex Head Phillips Drive (11133PK)
- DISCO Sheet Metal Screw, #14 x 3/4 in, Stainless Steel Pan Head Phillips Drive (12098PK)
- DISCO Sheet Metal Screw, #8 x 1-1/4 in, Black Pan Head Phillips Drive (10105PK)
- DISCO Sheet Metal Screw, #10 x 1-1/2 in, Black Oval Head Phillips Drive (10176PK)
- ZORO SELECT Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Hex Head Slotted Drive, 1110 PK (SMHWI0-800750SL-1110P)
- Disco Self-Tapping Screws