Shop All Sheet Metal Screws
Disco
Sheet Metal Screw, #8 x 1-1/2 in, Black Oval Head Phillips Drive
Mfr # 1187PK
Zoro # G3650448
product price: $6.59
/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Phillips Drive
- System of Measurement Inch
- Screw Size #8
- Fastener Length 1-1/2 in
- Finish Black
- Materials for Use With Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disco
- MFR # 1187PK
- Zoro # G3650448
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Phillips |
Finish | Black |
Materials for Use With | Metal |
Item | Sheet Metal Screw |
Description
Blk Sheet Metal Screws 8X1-1/2 In. #8 Hd Ph
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Cable Staples, Plastic, Steel, 100 PK (PSB-100)
- ZORO SELECT #3-48 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK (U07000.009.0025)
- NORD-LOCK Wedge Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish (1526)
- ZORO SELECT Set Screw, M8 x 1.25mm, 10mm L, PK100 (M51250.080.0010)
- DISCO Sheet Metal Screw, M6 x 20 mm, Gray Stainless Steel Hex Head Phillips Drive (11133PK)
- DISCO Sheet Metal Screw, M4.2-1.41 x 16 in, Black Hex Head Hex Drive (9887PK)
- DISCO Sheet Metal Screw, #14 x 3/4 in, Stainless Steel Pan Head Phillips Drive (12098PK)
- DISCO Sheet Metal Screw, #6 x 1-1/4 in, Black Pan Head Phillips Drive (10104PK)
- DISCO Sheet Metal Screw, #8 x 1-1/4 in, Chrome Plated Oval Head Phillips Drive (6403PK)
- DISCO Sheet Metal Screw, #8 x 3/4 in, Chrome Plated Oval Head Phillips Drive (6301PK)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 2 in, 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (05178)
- Disco Self-Tapping Screws