Shop All Sheet Metal Screws
Disco
Sheet Metal Screw, #6 x 1 in, Zinc Plated Oval Head Phillips Drive
Mfr # 535PK
Zoro # G3670425
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Phillips Drive
- System of Measurement Inch
- Screw Size #6
- Finish Zinc Plated
- Materials for Use With Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Disco
- MFR # 535PK
- Zoro # G3670425
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Phillips |
Finish | Zinc Plated |
Materials for Use With | Metal |
Item | Sheet Metal Screw |
Description
Zinc Sheet Metal Screws 6X1 In. #6 Hd Phil
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Hairpin, 1/8"Dx2-9/32" L, PK50 (WWG-BPXZ-2311)
- ZORO SELECT Round U-Bolt, 5/16"-18, 1 1/8 in Wd, 2 3/16 in Ht, Hot Dipped Galvanized Steel, 10 PK (U17244.031.0075)
- ZORO SELECT Lag Screw, 5/16 in, 6 in, Steel, Zinc Plated Hex External Hex Drive, 50 PK (U08280.031.0600)
- ZORO SELECT Jam Nut, 7/8"-14, Carbon Steel, Grade A, Black Oxide, 33/64 in Ht, 5 PK (U11070.087.0001)
- DISCO Sheet Metal Screw, #10 x 1/2 in, Stainless Steel Truss Head Phillips Drive (15374PK)
- DISCO Sheet Metal Screw, #14 x 3/4 in, Stainless Steel Pan Head Phillips Drive (12098PK)
- DISCO Sheet Metal Screw, M4.2-1.41 x 16 in, Black Hex Head Hex Drive (9887PK)
- DISCO Sheet Metal Screw, #10 x 3/4 in, Stainless Steel Truss Head Phillips Drive (13412PK)
- DISCO Sheet Metal Screw, #10 x 1-1/2 in, Black Oval Head Phillips Drive (10176PK)
- DISCO Sheet Metal Screw, #12 x 2 in, Stainless Steel Pan Head Phillips Drive (12754PK)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, Antique Copper Steel Oval Head Phillips Drive, 30 PK (63298)
- Disco Self-Tapping Screws