Shop All Sheet Metal Screws
Disco
Sheet Metal Screw, #6 x 1-1/4 in, Black Pan Head Phillips Drive
Mfr # 10104PK
Zoro # G3638058
product price: $6.95
/ea
Sold in multiples of 2 for $13.90
$13.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Finish Black
- Materials for Use With Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disco
- MFR # 10104PK
- Zoro # G3638058
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1-1/4 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Finish | Black |
Materials for Use With | Metal |
Item | Sheet Metal Screw |
Description
Blk Sheet Metal Screws 6X1-1/4 In. Phllp Pa
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Nut, M8-1.25, U Shape, Steel, Phosphate Finish, 25 PK (5560PK)
- MIDWEST FASTENER Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 2 PK (934043)
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 2 in L, 3/16 in Sq, 10 PK (WWG-30010)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 3/4 in, Painted Stainless Steel Hex Head Hex Drive, 6 PK (39613)
- DISCO Sheet Metal Screw, #10 x 1 in, Black Pan Head Phillips Drive (1724PK100)
- DISCO Sheet Metal Screw, #8 x 1-1/4 in, Black Pan Head Phillips Drive (10105PK)
- DISCO Sheet Metal Screw, #8 x 1/2 in, Zinc Plated Hex Head Slotted Drive (10179PK)
- DISCO Sheet Metal Screw, #12 x 2 in, Stainless Steel Pan Head Phillips Drive (12754PK)
- DISCO Sheet Metal Screw, #10 x 1-1/2 in, Black Oval Head Phillips Drive (10176PK)
- DISCO Sheet Metal Screw, #8 x 1-1/2 in, Chrome Plated Oval Head Phillips Drive (6304PK)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1/2 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08731)
- Disco Self-Tapping Screws