Shop All Sheet Metal Screws
Disco
Sheet Metal Screw, #14 x 3/4 in, Stainless Steel Pan Head Phillips Drive
Mfr # 12098PK
Zoro # G3651586
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Material Stainless Steel
- Materials for Use With Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disco
- MFR # 12098PK
- Zoro # G3651586
- Country of Origin Germany
- Category Sheet Metal Screws
Dimensions
Screw Size | #14 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Stainless Steel |
Materials for Use With | Metal |
Item | Sheet Metal Screw |
Description
SS Sheet Metal Screws 14X3/4 In. Phllp Pan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR COAT Flat Washer, Fits Bolt Size 5/16" , Steel Armor Coat Finish, 50 PK (UST236040)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 7/8 in L, 100 PK (U04104.031.0087)
- MIDWEST FASTENER Elevator Bolt, 3/8"-16 Thrd Sz, 1-1/2 in L, Steel, Zinc Plated Finish, 6 PK (71312)
- ZORO SELECT Thread Repair Kit, Self Locking Thread Inserts, Steel, 10 Inserts (EZ-310-7)
- DISCO Sheet Metal Screw, #12 x 2 in, Stainless Steel Pan Head Phillips Drive (12754PK)
- DISCO Sheet Metal Screw, #10 x 1-1/2 in, Black Oval Head Phillips Drive (10176PK)
- DISCO Sheet Metal Screw, #10 x 1 in, Black Pan Head Phillips Drive (1724PK100)
- DISCO Sheet Metal Screw, #10 x 1-1/4 in, Zinc Plated Hex Head Slotted Drive (10186PK)
- DISCO Sheet Metal Screw, #8 x 1-1/2 in, Chrome Plated Oval Head Phillips Drive (6304PK)
- DISCO Sheet Metal Screw, #8 x 3/4 in, Black Oval Head Phillips Drive (1183PK)
- ZORO SELECT Sheet Metal Screw, #10 x 1/2 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (U51662.019.0050)
- Disco Self-Tapping Screws