Shop All Sheet Metal Screws
Disco
Sheet Metal Screw, #12 x 3/4 in, 18-8 Stainless Steel Truss Head Phillips Drive
Mfr # 12106PK
Zoro # G3651525
product price: $10.95
/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Phillips Drive
- System of Measurement Inch
- Screw Size #12
- Fastener Length 3/4 in
- Material 18-8 Stainless Steel
- Materials for Use With Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disco
- MFR # 12106PK
- Zoro # G3651525
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Screw Size | #12 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Phillips |
Material | 18-8 Stainless Steel |
Materials for Use With | Metal |
Item | Sheet Metal Screw |
Description
S/Stl Sheet Metal Screws 12X3/4 In. Phllp T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oversized Key Stock Assortment, Steel (WWGDISKSZCOV007)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length, 25 PK (LHS4808010-025P1)
- HHIP 0.031" Replacement Pin Gage P-0 -0.0002 Tolerance (4103-0031)
- ZORO SELECT Self-Drilling Screw, #12 x 2 in, Plain 410 Stainless Steel Hex Head Hex Drive, 25 PK (U31860.021.0200)
- DISCO Sheet Metal Screw, #6 x 1/2 in, Black Oval Head Phillips Drive (10169PK)
- DISCO Sheet Metal Screw, #10 x 1 in, Chrome Plated Oval Head Phillips Drive (6309PK)
- DISCO Sheet Metal Screw, #8 x 1-1/2 in, Chrome Plated Oval Head Phillips Drive (6304PK)
- DISCO Sheet Metal Screw, M4.2-1.41 x 16 in, Black Hex Head Hex Drive (9887PK)
- DISCO Sheet Metal Screw, #8 x 1-1/4 in, Zinc Plated Hex Head Slotted Drive (10182PK)
- DISCO Sheet Metal Screw, #10 x 1/2 in, Black Oval Head Phillips Drive (10166PK)
- HILLMAN Sheet Metal Screw, #4 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive (80005)
- Disco Self-Tapping Screws