Shop All Sheet Metal Screws
Disco
Sheet Metal Screw, #10 x 3/4 in, Stainless Steel Truss Head Phillips Drive
Mfr # 13412PK
Zoro # G3658647
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Phillips Drive
- System of Measurement Inch
- Material Stainless Steel
- Materials for Use With Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disco
- MFR # 13412PK
- Zoro # G3658647
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Phillips |
Material | Stainless Steel |
Materials for Use With | Metal |
Item | Sheet Metal Screw |
Description
SS Sheet Metal Screws 10x3/4 In. Phllp Trus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #4 Stainless Steel, Plain Finish, 50 PK (U51462.011.0001)
- ZORO SELECT Solid Rivet, Flat Head, 0.25 in Dia., 2 in L, Stainless Steel Body, 10 PK (41F0832-EA-10)
- DEWALT Double Double Lag Shield, 5/8" Dia, 2-3/4" L, Alloy Steel Plain, 25 PK (09530-PWR)
- ZORO SELECT Grade 8, 1/2"-13 Flange Bolt, Black Phosphate Steel, 5 in L, 10 PK (U04132.050.0500)
- DISCO Sheet Metal Screw, #10 x 1/2 in, Stainless Steel Truss Head Phillips Drive (15374PK)
- DISCO Sheet Metal Screw, #10 x 1/2 in, Black Oval Head Phillips Drive (10166PK)
- DISCO Sheet Metal Screw, M6 x 20 mm, Gray Stainless Steel Hex Head Phillips Drive (11133PK)
- DISCO Sheet Metal Screw, #10 x 1 in, Black Pan Head Phillips Drive (1724PK100)
- DISCO Sheet Metal Screw, #12 x 3/4 in, 18-8 Stainless Steel Truss Head Phillips Drive (12106PK)
- DISCO Sheet Metal Screw, #8 x 1/2 in, Zinc Plated Hex Head Slotted Drive (10179PK)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/4 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08726)
- Disco Sheet Metal Screws