Shop All Sheet Metal Screws
Disco
Sheet Metal Screw, #10 x 1/2 in, Chrome Plated Oval Head Phillips Drive
Mfr # 10164PK
Zoro # G3638399
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Phillips Drive
- System of Measurement Inch
- Screw Size #10
- Fastener Length 1/2 in
- Finish Chrome Plated
- Materials for Use With Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disco
- MFR # 10164PK
- Zoro # G3638399
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Phillips |
Finish | Chrome Plated |
Materials for Use With | Metal |
Item | Sheet Metal Screw |
Description
Chrome Sheet Metal Screws 10 x1/2 In. #6 Hd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 80 mm Length, 50 PK (M51050.050.0080)
- SET SCREW & MANUFACTURING #10-32 X 1/8 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H18320125CPX-1500)
- ZORO SELECT #6-32 x 1/4 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51120.013.0025)
- ZORO SELECT .177X3 3/4 HITCH PIN CLIPS ZINC (17760PH)
- DISCO Sheet Metal Screw, #14 x 3/4 in, Stainless Steel Pan Head Phillips Drive (12098PK)
- DISCO Sheet Metal Screw, #8 x 1-1/2 in, Black Oval Head Phillips Drive (1188PK)
- DISCO Sheet Metal Screw, M4.2-1.41 x 16 in, Black Hex Head Hex Drive (9887PK)
- DISCO Sheet Metal Screw, #8 x 1/2 in, Black Oval Head Phillips Drive (1468PK)
- DISCO Sheet Metal Screw, #12 x 2 in, Stainless Steel Pan Head Phillips Drive (12754PK)
- DISCO Sheet Metal Screw, #8 x 1-1/4 in, Chrome Plated Oval Head Phillips Drive (6403PK)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/8 in, Zinc Plated Steel Pan Head Combination Drive, 100 PK (03157)
- Disco Self-Tapping Screws