Shop All Sheet Metal Screws
Disco
Sheet Metal Screw, #10 x 1/2 in, Black Oval Head Phillips Drive
Mfr # 10166PK
Zoro # G3638548
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Phillips Drive
- System of Measurement Inch
- Screw Size #10
- Fastener Length 1/2 in
- Finish Black
- Materials for Use With Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Disco
- MFR # 10166PK
- Zoro # G3638548
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Phillips |
Finish | Black |
Materials for Use With | Metal |
Item | Sheet Metal Screw |
Description
Blk Sheet Metal Screws 10x1/2 In. #8 Hd Phi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Thumb Screw, 1/4"-20 Thread Size, Plastic, 2-1/2 in Lg, 8 PK (36768)
- SPAX CONSTR SCREW WFER #10X3in. (4281670500754)
- ZORO SELECT Hex Nut, 5/16"-18, Steel, Grade 5, Black Oxide, 17/64 in Ht, 100 PK (N01100.031.0001)
- TORQUEMASTER Masonry Screw, 5/16" Dia., Flat, 3 1/4 in L, Steel Blue Ruspert, 50 PK (54257)
- DISCO Sheet Metal Screw, #10 x 1/2 in, Stainless Steel Truss Head Phillips Drive (15374PK)
- DISCO Sheet Metal Screw, #12 x 3/4 in, 18-8 Stainless Steel Truss Head Phillips Drive (12106PK)
- DISCO Sheet Metal Screw, #8 x 3/4 in, Black Oval Head Phillips Drive (1183PK)
- DISCO Sheet Metal Screw, #6 x 1/2 in, Black Oval Head Phillips Drive (10169PK)
- DISCO Sheet Metal Screw, #8 x 1-1/4 in, Black Pan Head Phillips Drive (10105PK)
- DISCO Sheet Metal Screw, #6 x 3/4 in, Zinc Plated Pan Head Phillips Drive (485PK16)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, Black Steel Oval Head Phillips Drive, 30 PK (63295)
- Disco Self-Tapping Screws