Shop All Sheet Metal Screws
Disco
Sheet Metal Screw, #10 x 1 in, Black Oval Head Phillips Drive
Mfr # 1470PK
Zoro # G3662524
product price: $5.89
/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Phillips Drive
- System of Measurement Inch
- Screw Size #10
- Fastener Length 1 in
- Finish Black
- Materials for Use With Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disco
- MFR # 1470PK
- Zoro # G3662524
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Phillips |
Finish | Black |
Materials for Use With | Metal |
Item | Sheet Metal Screw |
Description
Blk Sheet Metal Screws 10x1 In. #10 Hd Phil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI U-Bolt with Mounting Plates, 1/2 in, 3 in Wd, 5-1/2 in Ht, Zinc Plated Steel (N347-807)
- ZORO SELECT #4-40 x 1/2 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.011.0050)
- MIDWEST FASTENER Binding Screw, 18 (Coarse) Thd Sz, Steel, 6 PK (37565)
- ZORO SELECT Class 10.9, M16-1.50 Hex Head Cap Screw, Black Oxide Steel, 80 mm L, 10 PK (M04170.160.0080)
- DISCO Sheet Metal Screw, #8 x 1-1/4 in, Zinc Plated Hex Head Slotted Drive (10182PK)
- DISCO Sheet Metal Screw, Black Chrome Oval Head Phillips Drive (SB0101)
- DISCO Sheet Metal Screw, #8 x 1-1/4 in, Chrome Plated Oval Head Phillips Drive (6403PK)
- DISCO Sheet Metal Screw, #10 x 1 in, Black Pan Head Phillips Drive (1724PK100)
- DISCO Sheet Metal Screw, #8 x 1/2 in, Black Oval Head Phillips Drive (1468PK)
- DISCO Sheet Metal Screw, #8 x 1/2 in, Zinc Plated Hex Head Slotted Drive (10179PK)
- ZORO SELECT Sheet Metal Screw, 1/4" x 2 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (U51651.025.0200)
- Disco Self-Tapping Screws