Shop All Sheet Metal Screws
Disco
Sheet Metal Screw, #10 x 1-1/2 in, Zinc Plated Oval Head Phillips Drive
Mfr # 559PK
Zoro # G3670556
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Phillips Drive
- System of Measurement Inch
- Screw Size #10
- Finish Zinc Plated
- Materials for Use With Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disco
- MFR # 559PK
- Zoro # G3670556
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Phillips |
Finish | Zinc Plated |
Materials for Use With | Metal |
Item | Sheet Metal Screw |
Description
Zinc Sheet Metal Screws 10x1-1/2 In. #10 Hd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #8, 7/8 in, Plain Brass Oval Head Slotted Drive, 30 PK (61651)
- ZORO SELECT Wood Screw, #6, 1 in, Zinc Plated Steel Round Head Slotted Drive, 100 PK (U25110.013.0100)
- ZORO SELECT Fully Threaded Stud, 1-1/8"-8, 7 1/4 in, Steel, Grade B7M, Black Oxide Finish, 20 PK (U22085.112.0725)
- MIDWEST FASTENER Long Lag Shield, 1/4" Dia, Alloy Steel Zinc Plated, 50 PK (04185)
- DISCO Sheet Metal Screw, #8 x 1-1/4 in, Black Pan Head Phillips Drive (10105PK)
- DISCO Sheet Metal Screw, M6 x 20 mm, Gray Stainless Steel Hex Head Phillips Drive (11133PK)
- DISCO Sheet Metal Screw, #6 x 1-1/4 in, Black Pan Head Phillips Drive (10104PK)
- DISCO Sheet Metal Screw, #10 x 1 in, Chrome Plated Oval Head Phillips Drive (6309PK)
- DISCO Sheet Metal Screw, #14 x 1 in, Zinc Plated Hex Head Slotted Drive (10193PK)
- DISCO Sheet Metal Screw, Black Chrome Oval Head Phillips Drive (SB0101)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/4 in, 18-8 Stainless Steel Pan Head Slotted Drive, 20 PK (62385)
- Disco Sheet Metal Screws