Shop All Sheet Metal Screws
Disco
Sheet Metal Screw, #10 x 1-1/2 in, Chrome Plated Oval Head Phillips Drive
Mfr # 6408PK
Zoro # G3671877
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Phillips Drive
- System of Measurement Inch
- Screw Size #10
- Fastener Length 1-1/2 in
- Finish Chrome Plated
- Materials for Use With Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Disco
- MFR # 6408PK
- Zoro # G3671877
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Phillips |
Finish | Chrome Plated |
Materials for Use With | Metal |
Item | Sheet Metal Screw |
Description
Chrome Sheet Metal Screws 10x1-1/2 In. #6 H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPOTNAILS 15Ga 114 Plastic Composite Finish Nail, 2000PK (F15-32)
- ZORO SELECT Fully Threaded Stud, 1-1/4"-7, 2 ft, Steel, Grade 8, Plain Finish (2035587)
- ZORO SELECT Clevis Pin, Std, Steel, Plain, 0.750x4 In (1WGW6)
- ZORO SELECT Flat Washer, For Screw Size M20 , Steel Zinc Yellow Finish, 10 PK (M38080.200.0001)
- DISCO Sheet Metal Screw, #12 x 3/4 in, 18-8 Stainless Steel Truss Head Phillips Drive (12106PK)
- DISCO Sheet Metal Screw, #10 x 1 in, Chrome Plated Oval Head Phillips Drive (6309PK)
- DISCO Sheet Metal Screw, #6 x 3/4 in, Zinc Plated Pan Head Phillips Drive (485PK16)
- DISCO Sheet Metal Screw, #12 x 2 in, Stainless Steel Pan Head Phillips Drive (12754PK)
- DISCO Sheet Metal Screw, #8 x 1/2 in, Zinc Plated Hex Head Slotted Drive (10179PK)
- DISCO Sheet Metal Screw, #10 x 1-1/4 in, Zinc Plated Hex Head Slotted Drive (10186PK)
- AP PRODUCTS Sheet Metal Screw, #6 x 1-1/2 in, White Oval Head Phillips Drive (012-RT50 W 6X 1- 1/2)
- Disco Self-Tapping Screws