Shop All Sheet Metal Screws
Disco
Sheet Metal Screw, #10 x 1-1/2 in, Black Oval Head Phillips Drive
Mfr # 10176PK
Zoro # G3638356
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Phillips Drive
- System of Measurement Inch
- Screw Size #10
- Fastener Length 1-1/2 in
- Finish Black
- Materials for Use With Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Disco
- MFR # 10176PK
- Zoro # G3638356
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Phillips |
Finish | Black |
Materials for Use With | Metal |
Item | Sheet Metal Screw |
Description
Blk Sheet Metal Screws 10 x1-1/2 In. #10 Hd
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Stud, 3/8"-24, 3 in, Steel, Grade 2, Plain Finish, 10 PK (32407)
- L.H. DOTTIE Nail Drive Anchor, 1/4" Dia., 1" L, Nylon (714TP)
- SUBURBAN BOLT AND SUPPLY Helical Insert, 1/2"-13 Thrd Sz, Stainless Steel (A5010321000)
- HERITAGE Detent Pin, 3/8"x3-1/2", Medium CSZ, Clear (DTP-0375-3500)
- DISCO Sheet Metal Screw, #6 x 1-1/4 in, Black Pan Head Phillips Drive (10104PK)
- DISCO Sheet Metal Screw, M6 x 20 mm, Gray Stainless Steel Hex Head Phillips Drive (11133PK)
- DISCO Sheet Metal Screw, #8 x 1-1/4 in, Zinc Plated Hex Head Slotted Drive (10182PK)
- DISCO Sheet Metal Screw, #10 x 1/2 in, Stainless Steel Truss Head Phillips Drive (15374PK)
- DISCO Sheet Metal Screw, #8 x 1-1/2 in, Black Oval Head Phillips Drive (1187PK)
- DISCO Sheet Metal Screw, #8 x 1-1/4 in, Chrome Plated Oval Head Phillips Drive (6403PK)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, 18-8 Stainless Steel Truss Head Phillips Drive, 50 PK (53706)
- Disco Self-Tapping Screws