Shop All Sponges and Scouring Pads
Disco
Scouring Pad, 9 in L, Yellow, PK20
Mfr # YLD69/20
Zoro # G8681750
original price:
$18.92
11% off
new price: $16.69
/pk 20, $0.83/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 in
- Width 6 in
- Material Synthetic Fiber
- Color Yellow
- Thickness 3 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disco
- MFR # YLD69/20
- Zoro # G8681750
- Country of Origin United States
- Category Sponges and Scouring Pads
Dimensions
Length | 9 in |
Width | 6 in |
Overall Length | 9 in |
Overall Width | 6 in |
Details
Item | Scouring Pad |
Material | Synthetic Fiber |
Color | Yellow |
Thickness | 3 3/8 in |
Application | Metal, Wood Surfaces |
Chemical Resistant | Yes |
Abrasive | None |
Product Type | Scouring Pad |
Pad Color | Yellow |
Antimicrobial | No |
Abrasive Style | Fiber |
Includes Handle | No |
Resistance Properties | Chemical Resistant |
Material Grouping | Synthetic Fiber |
Description
Scouring Pad, Material Synthetic Fiber, Product Type Scouring Pad, Overall Length 9 in, Overall Width 6 in, Thickness 3 3/8 in, Antimicrobial No, Handle Material Not Applicable, Handle Color Not Applicable, Pad Color Yellow, Abrasive Style Fiber, Application Metal, Wood Surfaces, Includes Handle No, Resistance Properties Chemical Resistant, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLYMPIC Deck Cleaner 1 gal (52125A/01)
- VIKAN VIKAN Red 20" Squeegee Head (77534)
- TOUGH GUY 12 in Sweep Face Broom, Medium, Synthetic, Yellow (1VAC5)
- MALISH Brush, Grill (W/Scraper) (BK5 BULK)
- DISCO 9 in x 6 in Light Duty Scouring Pad, PK60 (LD69)
- DISCO 6 in x 9 in Medium Duty Scouring Pads, PK10 (MD69)
- DISCO Medium Duty Scouring Pad, 6 x 9, Green, PK60 (MD69DISCO)
- SCOTCH-BRITE Scrubber, SS, Silver (84)
- CARRAND Carrand C51-45116X Microfiber Defogger Sponge (C51-45116X)
- POPULAR LIFE Kleen Mitt Reticulated Sponge, Left Hand, OSFM (PL-MS-KMRS-1-LHGL)
- SCOTCH-BRITE Scrub Sponges, Hvy-Duty, 4-1/2"x2-3/4", YW/GN, PK 24 (MMMHD3CT)
- Disco Sponges and Scouring Pads