Shop All Rivet Washers
Disco
Round Zinc Rivet Back-up Washers 3/16" Rivet S, 1/2 in OD, Bright Zinc Plated Finish
Mfr # 10606PK
Zoro # G3641086
original price:
$4.94
33% off
new price: $3.29
/ea
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Finish Bright Zinc Plated
- Washer Outside Dia. 1/2 in
- System of Measurement Inch
- Washer Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disco
- MFR # 10606PK
- Zoro # G3641086
- Country of Origin China
- Category Rivet Washers
Dimensions
Washer Outside Dia. | 1/2 in |
Details
Item | Zinc Rivet Back-up Washers 3/16" Rivet S |
Fastener Finish | Bright Zinc Plated |
System of Measurement | Inch |
Washer Shape | Round |
Description
Zinc Rivet Back-up Washers 3/16 In. Rivet S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDRIGHT Deck Screw, #10 x 3-1/2 in, Steel, Flat Head, Phillips Drive, 56 PK (09162)
- SIMPSON STRONG-TIE Strong Bolt 2 Wedge Anchor, 5/8" Dia., 7" L, Carbon Steel Zinc Plated (STB2-62700)
- ZORO SELECT Knife Thread Insert, M8-1.25 Int Thrd Sz, 15.875 mm L, 12.7 mm Dia., 18-8 Stainless Steel, Plain (400-M8-CR)
- MIDWEST FASTENER Conical Plug, 7/8" L, Plastic, 500 PK (07894)
- MIDWEST FASTENER Round Rivet Washer, #10 ID, Copper, 72 PK (62206)
- MIDWEST FASTENER Round Rivet Washer, 3/16 in ID, Aluminum, 40 PK (36277)
- MIDWEST FASTENER Round Rivet Washer, #8 ID, Copper, 74 PK (62216)
- ZORO SELECT Square Rivet Washer, 1/8 in ID, 1/2 in OD, Steel, Zinc Plated Finish, 500 PK (U34365.012.0050)
- STANLEY ENGINEERED FASTENING Round Rivet Washer, 3/16 in ID, 3/8 in OD, Steel, Plain Finish, 500 PK (SBUP 3/16201)
- ARROW FASTENER Rivet Washer Alum 30Pk 1/8In (WA1/8)
- STANLEY ENGINEERED FASTENING Round Rivet Washer, 1/8 in ID, 3/8 in OD, Steel, Plain Finish, 500 PK (SBUP 1/8201)
- Disco Rivet Washers