Shop All Rivet Washers
Disco
Round Zinc Rivet Back-up Washers 1/8" Rivet Si, 3/8 in OD, Bright Zinc Plated Finish
Mfr # 10605PK
Zoro # G3641165
product price: $3.79
/ea
Sold in multiples of 2 for $7.58
$7.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Finish Bright Zinc Plated
- Washer Outside Dia. 3/8 in
- System of Measurement Inch
- Washer Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disco
- MFR # 10605PK
- Zoro # G3641165
- Country of Origin China
- Category Rivet Washers
Dimensions
Washer Outside Dia. | 3/8 in |
Details
Item | Zinc Rivet Back-up Washers 1/8" Rivet Si |
Fastener Finish | Bright Zinc Plated |
System of Measurement | Inch |
Washer Shape | Round |
Description
Zinc Rivet Back-up Washers 1/8 In. Rivet Si
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 100 PK (M07150.050.0025)
- ZORO SELECT Self-Drilling Screw, #10-16 x 1 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 5000 PK (1016KPP188)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 5 PK (U07000.075.0175)
- ZORO SELECT 1/4"-20 x 2-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.025.0250)
- MIDWEST FASTENER Round Rivet Washer, 1/8 in ID, 18-8 Stainless Steel, Plain Finish, 50 PK (53967)
- ZORO SELECT Square Rivet Washer, 3/32 in ID, 1/2 in OD, Steel, Zinc Plated Finish, 500 PK (U34365.009.0050)
- STANLEY ENGINEERED FASTENING Round Rivet Washer, 1/8 in ID, 3/8 in OD, Steel, Plain Finish, 500 PK (SBUP 1/8201)
- ZORO SELECT Square Rivet Washer, 1/8 in ID, 1/2 in OD, Steel, Zinc Plated Finish, 500 PK (U34365.012.0050)
- ZORO SELECT Round Rivet Washer, 1/4 in ID, 1/2 in OD, Aluminum, Plain Finish, 100 PK (U34363.025.0050)
- MIDWEST FASTENER Round Rivet Washer, #10 ID, Copper, 72 PK (62206)
- ZORO SELECT Round Rivet Washer, 1/8 in ID, 3/8 in OD, Steel, Zinc Plated Finish, 500 PK (U34360.012.0037)
- Disco Rivet Washers