Shop All Tool Storage Accessories
Disco
Red Finish Sliding Cabinets Holds 4 Lrg Trays
Mfr # 80324
Zoro # G3637324
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disco
- MFR # 80324
- Zoro # G3637324
- Country of Origin United States
- Category Tool Storage Accessories
Details
Item | Red Finish Sliding Cabinets Holds 4 Lrg |
Features | Red Finish Sliding Cabinets Holds 4 Lrg |
Color | Red |
Description
Red Finish Sliding Cabinets Holds 4 Lrg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Bench Top Buffer, Steel, 6 in., 1/2 HP (48WE52)
- GREY PNEUMATIC ADPT IMP 3/4F X 1/2M (3008AL)
- VEGA Hex L-Key (Short), 1/16 (H0464S)
- WIHA 3/8 in Drive Insulated Socket 5/8 in, Hex, SAE (31435)
- DISCO Quick Change Disc Holder, 3" Diameter (15109)
- DISCO Halogen HeadLght Assrtmnt Adj Red Tray W/Clr Lid (8665RCP)
- DISCO Gray Cabinet Stand 15" Height For 80320 Sliders (80354)
- DISCO Gray Finish Lrg Plstc Tray 24 Hole W/Latches (80123)
- DISCO Gray Finish Lrg Plstc Tray Adj 32 Hole W/Latches (80132)
- DISCO Gray Finish Lrg Plstc Tray 21 Hole W/Latches (80120)
- HANSEN Fractional Socket Tray for 1/4" Drive Sockets, Orange (1405)
- Disco Tool Storage Accessories