Shop All Lock Nuts
Disco
Nylon Insert Lock Nut, M8-1.25, Bright Zinc Plated
Mfr # 12248PK
Zoro # G3652453
product price: $6.59
/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Finish Bright Zinc Plated
- Standards DIN 985
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | M8-1.25 |
Details
Item | Lock Nut |
Hex Type | Standard Hex |
Lock Type | Nylon Insert |
Finish | Bright Zinc Plated |
Standards | DIN 985 |
System of Measurement | Metric |
Description
Zinc Nyln Insert Lock Nuts 8-1.25mm Scre
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain Stainless Steel, 1-1/8 in Length, 100 PK (U51030.019.0112)
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 100 PK (U07150.013.0150)
- TAMPER-PRUF SCREWS #10-32 x 1 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (81200)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 50 PK (U22080.062.0700)
- DISCO Lock Nut, M10-1.50, Class 10, Bright Zinc Plated, 25 PK (17946PK)
- DISCO Stover Lock Nut, 7/16"-14, Grade C, Waxed Zinc Plated (12863PK)
- DISCO Nylon Insert Lock Nut, 3/8"-16, Bright Zinc Plated (12769PK)
- DISCO Nylon Insert Lock Nut, 1/2"-13, Grade 8, Yellow Zinc (12382PK)
- DISCO Nylon Insert Lock Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded (12131PK)
- DISCO Stover Lock Nut, 5/16"-18, Grade C, Waxed Zinc Plated (12861PK)
- ZORO SELECT Nylon Insert Lock Nut, 3/4"-10, Steel, Grade 8, Zinc Plated, 3/8 in Ht, 5 PK (4CAR3)
- Disco Lock Nuts