Shop All Lock Nuts
Disco
Nylon Insert Lock Nut, M10-1.50, Bright Zinc Plated
Mfr # 12249PK
Zoro # G3652478
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Finish Bright Zinc Plated
- Standards DIN 985
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Thread Size | M10-1.50 |
Details
Item | Lock Nut |
Hex Type | Standard Hex |
Lock Type | Nylon Insert |
Finish | Bright Zinc Plated |
Standards | DIN 985 |
System of Measurement | Metric |
Description
Zinc Nyln Insert Lock Nuts 10-1.50mm Scr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Countersunk Head, 0.0625 in Dia., 0.25 in L, Aluminum Body, 250 PK (26AD0204-EA-250)
- KEN FORGING Eye Bolt With Shoulder, M18-2.50, 36 mm Shank, 38 mm ID, Steel (M18-A)
- ZORO SELECT Binding Screw, 5/16"-18 Thd Sz, 316 Stainless Steel, 5 PK (2JGL7)
- MIDWEST FASTENER 3/8" Walnut Wood Round Head Plugs 100PK (08933)
- DISCO Stover Lock Nut, 5/16"-18, Grade C, Waxed Zinc Plated (12861PK)
- DISCO Stover Lock Nut, 7/16"-14, Grade C, Waxed Zinc Plated (12863PK)
- DISCO Lock Nut, M10-1.50, Class 10, Bright Zinc Plated, 25 PK (17946PK)
- DISCO Nylon Insert Lock Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded (12131PK)
- DISCO Nylon Insert Lock Nut, M8-1.25, Bright Zinc Plated (12248PK)
- DISCO Nylon Insert Lock Nut, 1/2"-13, Grade 8, Yellow Zinc (12382PK)
- MIDWEST FASTENER Nylon Insert Lock Nut, 5/8"-18, Steel, Grade 2, Zinc Plated, 5 PK (71905)
- Disco Lock Nuts