Shop All Lock Nuts
Disco
Nylon Insert Lock Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded
Mfr # 12131PK
Zoro # G3651787
product price: $4.95
/ea
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 5/16"-18
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material 18-8 Stainless Steel
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 5/16"-18 |
Details
Item | Lock Nut |
Hex Type | Standard Hex |
Lock Type | Nylon Insert |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Description
S/Stl Nyln Insert Lock Nuts 5/16-18 USS1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Binding Screw, 18 (Coarse) Thd Sz, Steel, 10 PK (37562)
- PRECISION BRAND Arbor Shim, Low Stl, 0.0200x1ID, Pk10 (25213)
- ZORO SELECT Not Graded, M10-1.50 Hex Head Cap Screw, Plain Brass, 30 mm L, 5 PK (HC3B10030-005P1)
- L.H. DOTTIE Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Wafer Head Phillips Drive, 500 PK (KWT834)
- DISCO Lock Nut, M10-1.50, Class 10, Bright Zinc Plated, 25 PK (17946PK)
- DISCO Nylon Insert Lock Nut, 1/2"-13, Grade 8, Yellow Zinc (12382PK)
- DISCO Nylon Insert Lock Nut, M8-1.25, Bright Zinc Plated (12248PK)
- DISCO Nylon Insert Lock Nut, 3/8"-16, Bright Zinc Plated (12769PK)
- DISCO Stover Lock Nut, 5/16"-18, Grade C, Waxed Zinc Plated (12861PK)
- DISCO Stover Lock Nut, 7/16"-14, Grade C, Waxed Zinc Plated (12863PK)
- DISC-LOCK 2-Piece Wedge Lock Nut, 3/8"-16, Steel, Grade 8, Zinc Plated, 50 PK (NSC 203-01-565)
- Disco Lock Nuts