Shop All Rivet Assortments
Disco
Nyln/Metal Rivet Assrtmnt 24 Hole Red Tray W/Clr Lid
Mfr # 8607RCP
Zoro # G3672823
product price: $94.49
/ea
Free Shipping & Returns
$94.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 1/8 in, 3/16 in, 1/4 in Hole Size Rivets
- System of Measurement Inch
- Number of Sizes 19
- Material Nylon,Metal
- Number of Pieces 263
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disco
- MFR # 8607RCP
- Zoro # G3672823
- Country of Origin United States
- Category Rivet Assortments
Dimensions
Number of Sizes | 19 |
Details
Item | Nyln/Metal Rivet Assrtmnt 24 Hole Red Tr |
Includes | 1/8 in, 3/16 in, 1/4 in Hole Size Rivets |
System of Measurement | Inch |
Material | Nylon,Metal |
Number of Pieces | 263 |
Description
Nyln/Metal Rivet Assrtmnt 24 Hole Red Tr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Square Head Set Screw, Dog - Half, 1-8x5", Alloy Steel Case Hardened, Full Thread, 10PK (710944-10)
- ZORO SELECT Step Bolt, 1/4"-20 Thrd Sz, 1-1/4 in L, Steel, Plain Finish, 50 PK (U08350.025.0125)
- ZSI Vibration-Dampening U-Bolt, 5/8"-11, 7 5/32 in Wd, 7 3/4 in Ht, Plain Stainless Steel (UB6PA6)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 9-1/2 in L (U04104.100.0950)
- DISCO Zinc Fin Cotter Pin Assrtmnt Shipped in 6 Hole Plstc Tray (8070)
- DISCO Automotive Rivet Assrtmnt Adj Red Tray W/Clr Lid (8684RCP)
- DISCO Self Piercing Rivet Assortment, 8214 (8214)
- DISCO Multi Grip Rivet Assortment (8218)
- DISCO Metric Hex Flange Bolt Assort Shipped-24 Hole Gry Met Tray (8529)
- DISCO Alum Pop Rivet Assrtmnt Adj Yel Tray, C (8653YCP)
- ZORO SELECT Shield Retainer Assortment, 210 Pc (8117)
- Disco Rivet Assortments