Shop All Rivet Assortments
Disco
Nyln/Metal Rivet Assrtmnt 24 Hole Gray Tray W/Clr Lid
Mfr # 8607GCP
Zoro # G3672717
product price: $86.49
/ea
Free Shipping & Returns
$86.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 1/8 in, 3/16 in, 1/4 in Hole Size Rivets
- System of Measurement Inch
- Number of Sizes 19
- Material Nylon,Metal
- Number of Pieces 263
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disco
- MFR # 8607GCP
- Zoro # G3672717
- Country of Origin United States
- Category Rivet Assortments
Dimensions
Number of Sizes | 19 |
Details
Item | Nyln/Metal Rivet Assrtmnt 24 Hole Gray T |
Includes | 1/8 in, 3/16 in, 1/4 in Hole Size Rivets |
System of Measurement | Inch |
Material | Nylon,Metal |
Number of Pieces | 263 |
Description
Nyln/Metal Rivet Assrtmnt 24 Hole Gray T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Vibration-Dampening U-Bolt, 1/2"-13, 5 in Wd, 5 1/2 in Ht, Plain Stainless Steel (UB4PA6)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 65 mm Length, 5 PK (FHS100865-005P1)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M20-2.50, 30 mm Shank, 40 mm ID, Steel, Zinc Plated (M16010.200.0001)
- ZORO SELECT #8-32 x 7/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.016.0087)
- DISCO Metric Hex Flange Bolt Assort Shipped-24 Hole Gry Met Tray (8529)
- DISCO Multi Grip Rivet Assortment (8218)
- DISCO Metric Hex Flange Bolt Assort 24 Hole Red Tray W/Clr Lid (8629RCP)
- DISCO Automotive Rivet Assrtmnt Adj Red Tray W/Clr Lid (8684RCP)
- DISCO Self Piercing Rivet Assortment, 8214 (8214)
- DISCO Alum Pop Rivet Assrtmnt Adj Yel Tray, C (8653YCP)
- PERFORMANCE TOOL 500-Pc Rivet Assortment Set (W5228)
- Disco Rivet Assortments