Shop All Rivet Assortments
Disco
Nyln/Metal Rivet Assrtmnt 24 Hole Blue Tray W/Clr Lid
Mfr # 8607BCP
Zoro # G3672769
product price: $86.49
/ea
Free Shipping & Returns
$86.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 1/8 in, 3/16 in, 1/4 in Hole Size Rivets
- System of Measurement Inch
- Number of Sizes 19
- Material Nylon,Metal
- Number of Pieces 263
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disco
- MFR # 8607BCP
- Zoro # G3672769
- Country of Origin United States
- Category Rivet Assortments
Dimensions
Number of Sizes | 19 |
Details
Item | Nyln/Metal Rivet Assrtmnt 24 Hole Blue T |
Includes | 1/8 in, 3/16 in, 1/4 in Hole Size Rivets |
System of Measurement | Inch |
Material | Nylon,Metal |
Number of Pieces | 263 |
Description
Nyln/Metal Rivet Assrtmnt 24 Hole Blue T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Collated Finishing Nail, 1-1/2 in L, 15 ga, Coated, T-Head Head, 25 Degrees, 3655 PK (FN1524)
- ZORO SELECT Spring Pin, Sltd, 1/8inx7/8in, Znc, PK100 (U39101.012.0087)
- GRK FASTENERS Wood Screw, #8, 2-1/2 in, Trim Head Torx Drive, 100 PK (37079)
- ZORO SELECT Thread Cutting Screw, #10 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 50 PK (PPTCIF-1001000-050P)
- DISCO Alum Pop Rivet Assrtmnt Adj Yel Tray, C (8653YCP)
- DISCO Multi Grip Rivet Assortment (8218)
- DISCO Zinc Fin Cotter Pin Assrtmnt Shipped in 6 Hole Plstc Tray (8070)
- DISCO Self Piercing Rivet Assortment, 8811 (8811)
- DISCO Zinc Finish Cotter Pin Assort 24 Hole Gray Metal Tray (8531)
- DISCO Metric Hex Flange Bolt Assort 24 Hole Red Tray W/Clr Lid (8629RCP)
- ARROW FASTENER Rivet Pak Assortment (RK6120)
- Disco Rivet Assortments