Shop All Rivet Assortments
Disco
Nyln/Metal Rivet Assort 24 Hole Gray Metal Tray
Mfr # 8507
Zoro # G3633903
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 1/8 in, 3/16 in, 1/4 in Hole Size Rivets
- System of Measurement Inch
- Material Nylon,Metal
- Number of Sizes 19
- Number of Pieces 263
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disco
- MFR # 8507
- Zoro # G3633903
- Country of Origin United States
- Category Rivet Assortments
Dimensions
Number of Sizes | 19 |
Details
Item | Nyln/Metal Rivet Assort 24 Hole Gray Met |
Includes | 1/8 in, 3/16 in, 1/4 in Hole Size Rivets |
System of Measurement | Inch |
Material | Nylon,Metal |
Number of Pieces | 263 |
Description
Nyln/Metal Rivet Assort 24 Hole Gray Met
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 25 PK (54037)
- MIDWEST FASTENER Hex Nut, 1/2"-13, Steel, Hot Dipped Galvanized, 133 PK (51159)
- ZORO SELECT Coupling Nut, #8-32, Steel, Grade 5, Zinc Plated, 5/8 in Lg, 1/2 in Hex Wd, 4 PK (204599BG)
- ZORO SELECT Jack Screw Standoff, #4-40 Thrd Sz, 5/16 in L, Steel Zinc Yellow, 2000 PK (100504JMY)
- DISCO Self Piercing Rivet Assortment, 8811 (8811)
- DISCO Zinc Fin Cotter Pin Assrtmnt Shipped in 6 Hole Plstc Tray (8070)
- DISCO Zinc Finish Cotter Pin Assort 24 Hole Gray Metal Tray (8531)
- DISCO Self Piercing Rivet Assortment, 8214 (8214)
- DISCO Alum Pop Rivet Assrtmnt Adj Yel Tray, C (8653YCP)
- DISCO Multi Grip Rivet Assortment (8218)
- W & E SALES CO RIVET ASST*AV6841 (WEPD-126)
- Disco Rivet Assortments