Shop All Rivet Assortments
Disco
Nyln Pop Rivet Assrtmnt Adj Red Tray W/Clr Lid
Mfr # 8683RCP
Zoro # G3674065
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 3/16 in to 1/4 in Hole Size Rivets
- System of Measurement Inch
- Number of Sizes 19
- Material Nylon
- Number of Pieces 345
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disco
- MFR # 8683RCP
- Zoro # G3674065
- Country of Origin United States
- Category Rivet Assortments
Dimensions
Number of Sizes | 19 |
Details
Item | Nyln Pop Rivet Assrtmnt Adj Red Tray,C |
Includes | 3/16 in to 1/4 in Hole Size Rivets |
System of Measurement | Inch |
Material | Nylon |
Number of Pieces | 345 |
Description
Nyln Pop Rivet Assrtmnt Adj Red Tray,C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/4 in L, 25 PK (N04104.037.0325)
- TAMPER-PRUF SCREWS 1/4"-20 x 2 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (91745)
- ZORO SELECT #2-56 x 7/16 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.008.0043)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 2-1/2 in, 18-8 Stainless Steel Hex Head Slotted Drive, 50 PK (53686)
- DISCO Hex Head License Screw Assort Adj Red Tray W/Clr Lid (8686RCP)
- DISCO Multi Grip Rivet Assortment (8218)
- DISCO Alum Pop Rivet Assrtmnt Adj Yel Tray, C (8653YCP)
- DISCO Metric Hex Flange Bolt Assort Shipped-24 Hole Gry Met Tray (8529)
- DISCO Zinc Fin Cotter Pin Assrtmnt Shipped in 6 Hole Plstc Tray (8070)
- DISCO Automotive Rivet Assrtmnt Adj Red Tray W/Clr Lid (8684RCP)
- DISCO Self Piercing Rivet Assortment, 8811 (8811)
- Disco Rivet Assortments