Shop All Rivet Assortments
Disco
Nyln Pop Rivet Assrtmnt Adj Gray Tray W/Clr Lid
Mfr # 8683GCP
Zoro # G3674004
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 3/16 in to 1/4 in Hole Size Rivets
- System of Measurement Inch
- Material Nylon
- Number of Sizes 19
- Number of Pieces 345
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disco
- MFR # 8683GCP
- Zoro # G3674004
- Country of Origin United States
- Category Rivet Assortments
Dimensions
Number of Sizes | 19 |
Details
Item | Nyln Pop Rivet Assrtmnt Adj Gray Tray, |
Includes | 3/16 in to 1/4 in Hole Size Rivets |
System of Measurement | Inch |
Material | Nylon |
Number of Pieces | 345 |
Description
Nyln Pop Rivet Assrtmnt Adj Gray Tray,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #8-40 x 1/4 in Slotted Fillister Machine Screw, Black Oxide Steel, 10 PK (32921)
- ZORO SELECT Double-End Threaded Stud, 3/8"-24 Thread to 3/8"-24 Thread, 4 in, Aluminum, Plain (LINKH062)
- ZORO SELECT Step Key Stock 1, 5/8 in Top W, 5/16 in Top Step H, 3/8 in Bottom W, 3/16 in Lower Step H (WWGSK17-1)
- ZORO SELECT Barrel Bolt, #8-32, 5/8 in Brl Lg, 13/64 in Brl Dia, 316 stainless steel Plain, 5 PK (2JGN5)
- DISCO Automotive Rivet Assrtmnt Adj Red Tray W/Clr Lid (8684RCP)
- DISCO Multi Grip Rivet Assortment (8218)
- DISCO Metric Hex Flange Bolt Assort 24 Hole Red Tray W/Clr Lid (8629RCP)
- DISCO Hex Head License Screw Assort Adj Red Tray W/Clr Lid (8686RCP)
- DISCO Self Piercing Rivet Assortment, 8214 (8214)
- DISCO Alum Pop Rivet Assrtmnt Adj Yel Tray, C (8653YCP)
- IRWIN Blind Rivet Maintenance Assortment (BRK400A)
- Disco Rivet Assortments