Shop All Rivet Assortments
Disco
Nyln Pop Rivet Assrtmnt Adj Blue Tray W/Clr Lid
Mfr # 8683BCP
Zoro # G3674013
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 3/16 in to 1/4 in Hole Size Rivets
- System of Measurement Inch
- Material Nylon
- Number of Sizes 19
- Number of Pieces 345
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disco
- MFR # 8683BCP
- Zoro # G3674013
- Country of Origin United States
- Category Rivet Assortments
Dimensions
Number of Sizes | 19 |
Details
Item | Nyln Pop Rivet Assrtmnt Adj Blue Tray, |
Includes | 3/16 in to 1/4 in Hole Size Rivets |
System of Measurement | Inch |
Material | Nylon |
Number of Pieces | 345 |
Description
Nyln Pop Rivet Assrtmnt Adj Blue Tray,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Plain 18-8 Stainless Steel, 5/32 in Head Ht, 3/8 in Lg, 5 PK (WFTSSS14)
- MIDWEST FASTENER 1/4"-28 x 3 in Phillips Flat Machine Screw, Zinc Plated Steel, 10 PK (34588)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size #12 18-8 Stainless Steel, 100 PK (05348)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (05107)
- DISCO Multi Grip Rivet Assortment (8218)
- DISCO Self Piercing Rivet Assortment, 8214 (8214)
- DISCO Metric Hex Flange Bolt Assort 24 Hole Red Tray W/Clr Lid (8629RCP)
- DISCO Alum Pop Rivet Assrtmnt Adj Yel Tray, C (8653YCP)
- DISCO Zinc Finish Cotter Pin Assort 24 Hole Gray Metal Tray (8531)
- DISCO Zinc Fin Cotter Pin Assrtmnt Shipped in 6 Hole Plstc Tray (8070)
- ZORO SELECT Toyota Retainer Assortment, 146 Pc (8174)
- Disco Rivet Assortments