Shop All Solid Rivets
Disco
Nyln Capped Alum/Stl Rivets 4mm Dia 1.2m, Flanged Head, 5/32 in Dia., Aluminum Body
Mfr # 10508PK
Zoro # G3640167
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Head Style Flanged
- Rivet Body Material Aluminum
- Rivet Dia. 5/32 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disco
- MFR # 10508PK
- Zoro # G3640167
- Country of Origin Japan
- Category Solid Rivets
Dimensions
Rivet Dia. | 5/32 in |
Details
Item | Nyln Capped Alum/Stl Rivets 4mm Dia 1.2m |
Rivet Head Style | Flanged |
Rivet Body Material | Aluminum |
System of Measurement | Inch |
Description
Nyln Capped Alum/Stl Rivets 4mm Dia 1.2m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Wood Screw, #6, 1/2 in, Epoxy Coated Steel Flat Head Torx Drive (116780)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 35 mm Length, 50 PK (M55050.040.0035)
- ZORO SELECT Cotter Pin, Hairpin, 9/64"Dx3-5/16" L, PK25 (2UJP7)
- ZORO SELECT Spring Pin, Slot, 3/8x1 1/2 L, PK10 (5BY89)
- DISCO Alum Stl Actuator Rivets 1/4" Dia 3/4" F, Flanged Head, 1/4 in Dia., Aluminum Body (10960PK)
- DISCO Blk Alum Bumper Cover Rivet 1/4" Dia 3/1, Flanged Head, 1/4 in Dia., Aluminum Body (1951PK100)
- DISCO Blk All Alum Rivets 3/16" Hole 1/4"-3/8", Flanged Head, 3/16 in Dia., Aluminum Body (10968PK)
- DISCO S/Stl Moulding Stud Rivets 1/8" Dia 3/16, Small Flanged Head, 1/8 in Dia., Stainless Steel Body (9893PK)
- DISCO Alum Wndow Reg Peel Rivets 1/4" Dia 1/3, Flanged Head, 1/4 in Dia., Aluminum Body (4007PK100)
- DISCO All Stl High Strength Rivets 1/4" Dia, Domed Head, 1/4 in Dia., Steel Body (12814PK)
- ZORO SELECT Solid Rivet, Round Head, 0.25 in Dia., 1.25 in L, Aluminum Body, 50 PK (30A0820-EA-50)
- Disco Solid Rivets