Shop All Nut Inserts
Disco
Nut Insert, M8-1.25 Thrd Sz, Hex, Steel, Zinc Plated
Mfr # 11406PK
Zoro # G3645916
product price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M8-1.25
- Material Steel
- Finish Zinc Plated
- Body Type Hex
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disco
- MFR # 11406PK
- Zoro # G3645916
- Country of Origin Taiwan, Province of China
- Category Nut Inserts
Dimensions
Thread Size | M8-1.25 |
Details
Item | Nut Insert |
Material | Steel |
Finish | Zinc Plated |
Body Type | Hex |
System of Measurement | Metric |
Grip Range | 0.7 mm to 3.8 mm |
Description
Zinc HexType Stl Nutserts 8-1.25mm Thrd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Arch Barrel, 1/4"-20, 2 1/16 in Brl Lg, 3/8 in Brl Dia, Brass Plain (Z5305)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Copper 50 PK (71843)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M10-1.50 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1084-10CN150)
- ZORO SELECT Sleeve Anchor, 5/16" Dia., 2-1/2" L, Carbon Steel Zinc Plated, 50 PK (U09100.031.0250)
- DISCO Nut Insert, 5/16"-18 Thrd Sz, Zinc Yellow (12702PK)
- DISCO Nut Insert, 1/4"-20 Thrd Sz, Hex, Zinc Yellow (12715PK)
- DISCO Nut Insert, 3/8"-16 Thrd Sz, Zinc Yellow (12704PK)
- DISCO Nut Insert, M10-1.50 Thrd Sz, Zinc Yellow (12682PK)
- DISCO Nut Insert, M6-1.00 Thrd Sz, Hex, Steel, Zinc Plated (12445PK)
- DISCO Nut Insert, M6-1.00 Thrd Sz, Zinc Yellow (12678PK)
- AVK Nut Insert, 3/8"-16 Thrd Sz, 3/4 in L, Sleeve, Stainless Steel, Plain, 10 PK (4CUF9)
- Disco Nut Inserts