Shop All Nut Inserts
Disco
Nut Insert, M6-1.00 Thrd Sz, Zinc Yellow
Mfr # 12678PK
Zoro # G3654885
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M6-1.00
- Finish Zinc Yellow
- System of Measurement Metric
- Length 14.73 mm
- Grip Range 0.7 mm to 4.2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disco
- MFR # 12678PK
- Zoro # G3654885
- Country of Origin Malaysia
- Category Nut Inserts
Dimensions
Thread Size | M6-1.00 |
Length | 14.73 mm |
Details
Item | Nut Insert |
Finish | Zinc Yellow |
System of Measurement | Metric |
Grip Range | 0.7 mm to 4.2 mm |
Description
Ylw Zinc Rd Type Nutserts 6-1.0mm Thrd S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, 1/4" x 2 in, Plain 410 Stainless Steel Hex Head Hex Drive, 25 PK (U31860.025.0200)
- ZORO SELECT Sealing Washer, Fits Bolt Size M10 Copper, Plain Finish, 100 PK (M50301.100.0014)
- MIDWEST FASTENER Wood Screw, #8, 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02562)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 5 PK (U07410.062.0250)
- DISCO Nut Insert, M10-1.50 Thrd Sz, Hex, Zinc Yellow (12692PK)
- DISCO Nut Insert, #10-24 Thrd Sz, Zinc Yellow (12698PK)
- DISCO Nut Insert, M6-1.00 Thrd Sz, Hex, Steel, Zinc Plated (12446PK)
- DISCO Nut Insert, 5/16"-18 Thrd Sz, Hex, Zinc Yellow (12717PK)
- DISCO Nut Insert, 5/16"-18 Thrd Sz, Zinc Yellow (12702PK)
- DISCO Wht Nyln Mldg Insert Nuts 9mm Hole 12mm Stem 11.5mm Hd PK25 (12477PK)
- MIDWEST FASTENER Blind Nut Insert, #10-24 Thrd Sz, Aluminum, 10 PK (69303)
- Disco Nut Inserts