Shop All Nut Inserts
Disco
Nut Insert, M6-1.00 Thrd Sz, Hex, Zinc Yellow
Mfr # 10211PK
Zoro # G3638977
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size M6-1.00
- Finish Zinc Yellow
- Body Type Hex
- Length 14.86 mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disco
- MFR # 10211PK
- Zoro # G3638977
- Country of Origin Taiwan, Province of China
- Category Nut Inserts
Dimensions
Thread Size | M6-1.00 |
Length | 14.86 mm |
Details
Item | Nut Insert |
Finish | Zinc Yellow |
Body Type | Hex |
System of Measurement | Metric |
Grip Range | 0.7 mm to 4.2 mm |
Description
Ylw Zinc HexType Nutserts 6-1.00mm Thrd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GYFORD DÉCOR Round Standoffs, Aluminum Clear Anodized (SOK-9-150)
- MIDWEST FASTENER 1/4"-20 x 1/4" Steel Coarse Thread Slotted Headless Set Screws 20PK (71561)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 6700 PK (501928-6700)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 55 mm Length, 100 PK (M07000.080.0055)
- DISCO Nut Insert, M6-1.00 Thrd Sz, Zinc Yellow (12678PK)
- DISCO Nut Insert, #10-24 Thrd Sz, Zinc Yellow (12698PK)
- DISCO Nut Insert, M10-1.50 Thrd Sz, Zinc Yellow (12682PK)
- DISCO Nut Insert, M6-1.00 Thrd Sz, Hex, Steel, Zinc Plated (12446PK)
- DISCO Nut Insert, 3/8"-16 Thrd Sz, Zinc Yellow (12704PK)
- DISCO Nut Insert, 5/16"-18 Thrd Sz, Hex, Zinc Yellow (12717PK)
- AVK Nut Insert, 1/4"-20 Thrd Sz, 33/64 in L, Sleeve, Stainless Steel, Plain, 10 PK (ATC9T-420)
- Disco Nut Inserts