Shop All Nut Inserts
Disco
Nut Insert, M6-1.00 Thrd Sz, Hex, Steel, Zinc Yellow
Mfr # 12443PK
Zoro # G3653293
product price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M6-1.00
- Material Steel
- Finish Zinc Yellow
- Body Type Hex
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disco
- MFR # 12443PK
- Zoro # G3653293
- Country of Origin Taiwan, Province of China
- Category Nut Inserts
Dimensions
Thread Size | M6-1.00 |
Details
Item | Nut Insert |
Material | Steel |
Finish | Zinc Yellow |
Body Type | Hex |
System of Measurement | Metric |
Grip Range | 0.5 mm to 4.2 mm |
Description
Ylw Zinc HexType Nutsrts 6-1.00mm Thrd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Screw-Bolt+ Concrete Screw, 5 in L, Steel Galvanized, 50 PK (PFM1461300)
- HILTI Kwik-Bolt 0 Concrete Anchor 3/8In 5In Other Metalworking Tools & Consumable (5500214)
- SPAX Sheet Metal Screw, #8 x 1 in, Yellow Zinc Plated Flat Head (4101020400252)
- ZORO SELECT Fully Threaded Rod, 7/8"-9, 10 ft, Steel, Grade A, Zinc Plated Finish (U20300.087.8888)
- DISCO Nut Insert, M10-1.50 Thrd Sz, Hex, Zinc Yellow (12692PK)
- DISCO Nut Insert, M6-1.00 Thrd Sz, Zinc Yellow (12678PK)
- DISCO Nut Insert, 5/16"-18 Thrd Sz, Zinc Yellow (12702PK)
- DISCO Wht Nyln Mldg Insert Nuts 9mm Hole 12mm Stem 11.5mm Hd PK25 (12477PK)
- DISCO Nut Insert, #8-32 Thrd Sz, Steel, Zinc Plated (13131PK)
- DISCO Nut Insert, M10-1.50 Thrd Sz, Zinc Yellow (12682PK)
- DISCO Nut Insert, 5/16"-18 Thrd Sz, Hex, Zinc Yellow (12717PK)
- Disco Nut Inserts