Shop All Nut Inserts
Disco
Nut Insert, M6-1.00 Thrd Sz, Hex, Steel, Zinc Plated
Mfr # 12445PK
Zoro # G3653318
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M6-1.00
- Material Steel
- Finish Zinc Plated
- Body Type Hex
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disco
- MFR # 12445PK
- Zoro # G3653318
- Country of Origin Taiwan, Province of China
- Category Nut Inserts
Dimensions
Thread Size | M6-1.00 |
Details
Item | Nut Insert |
Material | Steel |
Finish | Zinc Plated |
Body Type | Hex |
System of Measurement | Metric |
Grip Range | 0.7 mm to 3.2 mm |
Description
Zinc Finish HexType Nutserts 6-1.0mm Th
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 3-1/4 in Length, 25 PK (430247-PG)
- ZORO SELECT Grade 5, 5/16"-24 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 50 PK (U01062.031.0350)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 2-1/2 in, Plain Steel Flat Head Torx Drive, 50 PK (09219)
- ZORO SELECT Not Graded, M3-0.50 Hex Head Cap Screw, Plain Stainless Steel, 10 mm L, 50 PK (M51010.030.0010)
- DISCO Nut Insert, M10-1.50 Thrd Sz, Zinc Yellow (12682PK)
- DISCO Nut Insert, #8-32 Thrd Sz, Steel, Zinc Plated (13131PK)
- DISCO Nut Insert, 5/16"-18 Thrd Sz, Hex, Zinc Yellow (12717PK)
- DISCO Nut Insert, 5/16"-18 Thrd Sz, Steel, Zinc Plated (13136PK)
- DISCO Nut Insert, 1/4"-20 Thrd Sz, Hex, Zinc Yellow (12715PK)
- DISCO Wht Nyln Mldg Insert Nuts 9mm Hole 12mm Stem 11.5mm Hd PK25 (12477PK)
- ZORO SELECT Nut Insert, 5/16"-18 Thrd Sz, 37/64 in L, Steel, Zinc Plated, 25 PK (U64060.031.0001)
- Disco Nut Inserts