Shop All Nut Inserts
Disco
Nut Insert, M4-0.70 Thrd Sz, Zinc Yellow
Mfr # 12674PK
Zoro # G3655059
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M4-0.70
- Finish Zinc Yellow
- System of Measurement Metric
- Grip Range 0.5 mm to 2 mm
- Length 10.67 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disco
- MFR # 12674PK
- Zoro # G3655059
- Country of Origin Taiwan, Province of China
- Category Nut Inserts
Dimensions
Thread Size | M4-0.70 |
Length | 10.67 mm |
Details
Item | Nut Insert |
Finish | Zinc Yellow |
System of Measurement | Metric |
Grip Range | 0.5 mm to 2 mm |
Description
Ylw Zinc Rd Type Nutserts 4-.70mm Thrd S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-16 Thread, 3 in, Steel, Black Oxide, 2 PK (40552)
- HHIP 0.937" Replacement Pin Gage P-7 0.0002 Tolerance (4103-0937)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 3/4 in, Zinc Plated Stainless Steel Hex Head Hex Drive, 50 PK (09855)
- ZORO SELECT Lock Nut, 1"-11.5, Iron, Class 150, Galvanized (783YE1)
- DISCO Nut Insert, 5/16"-18 Thrd Sz, Hex, Zinc Yellow (12717PK)
- DISCO Nut Insert, M10-1.50 Thrd Sz, Zinc Yellow (12682PK)
- DISCO Nut Insert, #8-32 Thrd Sz, Steel, Zinc Plated (13131PK)
- DISCO Wht Nyln Mldg Insert Nuts 9mm Hole 12mm Stem 11.5mm Hd PK25 (12477PK)
- DISCO Nut Insert, 1/4"-20 Thrd Sz, Hex, Zinc Yellow (12715PK)
- DISCO Nut Insert, M6-1.00 Thrd Sz, Hex, Steel, Zinc Plated (12445PK)
- MIDWEST FASTENER Nut Insert, #10 Thrd Sz, Plastic, 10 PK (31435)
- Disco Nut Inserts