Shop All Nut Inserts
Disco
Nut Insert, M4-0.70 Thrd Sz, Steel, Zinc Plated
Mfr # 13140PK
Zoro # G3656897
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M4-0.70
- Material Steel
- Finish Zinc Plated
- System of Measurement Metric
- Length 9.78 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disco
- MFR # 13140PK
- Zoro # G3656897
- Country of Origin Taiwan, Province of China
- Category Nut Inserts
Dimensions
Thread Size | M4-0.70 |
Length | 9.78 mm |
Details
Item | Nut Insert |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Metric |
Grip Range | 0.5 mm to 2 mm |
Description
Zinc Stl Thin Sheet Nutserts 4-.70mm Thr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEI FASTNERS Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Nylon, 2 in L, 5 PK (NY5811-2HH-UF01)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, M5-0.8mm, Plain Finish (36456)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1 in L, 1 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRR041666GR)
- MIDWEST FASTENER Nylon Insert Lock Nut, #10-32, 18-8 Stainless Steel, Not Graded, 100 PK (05288)
- DISCO Nut Insert, #8-32 Thrd Sz, Steel, Zinc Plated (13131PK)
- DISCO Nut Insert, M10-1.50 Thrd Sz, Zinc Yellow (12682PK)
- DISCO Nut Insert, 5/16"-18 Thrd Sz, Zinc Yellow (12702PK)
- DISCO Nut Insert, M6-1.00 Thrd Sz, Hex, Steel, Zinc Plated (12445PK)
- DISCO Nut Insert, 5/16"-18 Thrd Sz, Steel, Zinc Plated (13136PK)
- DISCO Wht Nyln Mldg Insert Nuts 9mm Hole 12mm Stem 11.5mm Hd PK25 (12477PK)
- ZORO SELECT Nut Insert, 3/8"-16 Thrd Sz, 0.740 in L, Aluminum, Plain, 25 PK (U64070.037.0001)
- Disco Nut Inserts