Shop All Nut Inserts
Disco
Nut Insert, M4-0.70 Thrd Sz, Hex, Zinc Yellow
Mfr # 12685PK
Zoro # G3655068
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M4-0.70
- Finish Zinc Yellow
- Body Type Hex
- System of Measurement Metric
- Length 11.05 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disco
- MFR # 12685PK
- Zoro # G3655068
- Country of Origin Taiwan, Province of China
- Category Nut Inserts
Dimensions
Thread Size | M4-0.70 |
Length | 11.05 mm |
Details
Item | Nut Insert |
Finish | Zinc Yellow |
Body Type | Hex |
System of Measurement | Metric |
Grip Range | 0.2 mm to 0.3 mm |
Description
Ylw Zinc HexType Nutserts 4-.7mm Thrd S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORGILL BULK NAILS Common Nail, 4-1/2 in L, 30D, 5 ga (54212)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Zinc Plated Steel, 130 mm Length, 25 PK (M07160.100.0130)
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/16 in Length, 100 PK (U51566.019.0031)
- 80/20 Hex Nut, 5/16-18, Stainless Steel, Plain (3657)
- DISCO Nut Insert, #8-32 Thrd Sz, Steel, Zinc Plated (13131PK)
- DISCO Nut Insert, M10-1.50 Thrd Sz, Zinc Yellow (12682PK)
- DISCO Nut Insert, 1/4"-20 Thrd Sz, Hex, Zinc Yellow (12715PK)
- DISCO Nut Insert, 5/16"-18 Thrd Sz, Hex, Zinc Yellow (12717PK)
- DISCO Nut Insert, M6-1.00 Thrd Sz, Zinc Yellow (12678PK)
- DISCO Nut Insert, 5/16"-18 Thrd Sz, Zinc Yellow (12702PK)
- HOLO-KROME Nut Insert, 1/4"-20 Thrd Sz, Alloy Steel (6042)
- Disco Nut Inserts