Shop All Nut Inserts
Disco
Nut Insert, M10-1.50 Thrd Sz, Zinc Yellow
Mfr # 12682PK
Zoro # G3655016
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc Yellow
- System of Measurement Metric
- Grip Range 0.7 mm to 3.8 mm
- Length 17.53 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Disco
- MFR # 12682PK
- Zoro # G3655016
- Country of Origin Taiwan, Province of China
- Category Nut Inserts
Dimensions
Thread Size | M10-1.50 |
Length | 17.53 mm |
Details
Item | Nut Insert |
Finish | Zinc Yellow |
System of Measurement | Metric |
Grip Range | 0.7 mm to 3.8 mm |
Description
Ylw Zinc Rd Type Nutserts 10-1.50 Thrd S
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Jam Nut, 1"-8, Carbon Steel, Grade A, Zinc Plated, 37/64 in Ht, 5 PK (U11360.100.0001)
- ZORO SELECT Undersized Key Stock, A4 Stainless Steel, Plain, 12 in L, 20 mm W, 20 mm H (WWG702020305)
- DANCO Flat Washer, Fits Bolt Size 5/8" 5 PK (36333B)
- TITAN INDUSTRIAL SUPPLY 1/4 in. Stainless Steel 18-8 Lock Washer (T14LWSS)
- DISCO Nut Insert, 1/4"-20 Thrd Sz, Hex, Zinc Yellow (12715PK)
- DISCO Nut Insert, 5/16"-18 Thrd Sz, Hex, Zinc Yellow (12717PK)
- DISCO Nut Insert, M6-1.00 Thrd Sz, Zinc Yellow (12678PK)
- DISCO Nut Insert, #8-32 Thrd Sz, Steel, Zinc Plated (13131PK)
- DISCO Wht Nyln Mldg Insert Nuts 9mm Hole 12mm Stem 11.5mm Hd PK25 (12477PK)
- DISCO Nut Insert, 5/16"-18 Thrd Sz, Zinc Yellow (12702PK)
- AMPG Nut Insert, 1/4"-20 Thrd Sz, 27/64 in L, Round, Steel, Black Oxide, 5 PK (Z1970-5)
- Disco Nut Inserts