Shop All Nut Inserts
Disco
Nut Insert, M10-1.50 Thrd Sz, Hex, Zinc Yellow
Mfr # 12692PK
Zoro # G3655393
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc Yellow
- Body Type Hex
- System of Measurement Metric
- Length 17.4 mm
- Grip Range 0.7 mm to 3.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Disco
- MFR # 12692PK
- Zoro # G3655393
- Country of Origin Taiwan, Province of China
- Category Nut Inserts
Dimensions
Thread Size | M10-1.50 |
Length | 17.4 mm |
Details
Item | Nut Insert |
Finish | Zinc Yellow |
Body Type | Hex |
System of Measurement | Metric |
Grip Range | 0.7 mm to 3.8 mm |
Description
Ylw Zinc HexType Nutserts 8-1.50mm Thrd
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1"-14 Hex Head Cap Screw, Black Oxide Steel, 6 in L (U01060.101.0600)
- DISCO Stover Lock Nut, 7/16"-14, Grade C, Waxed Zinc Plated (12863PK)
- ZORO SELECT Socket Set Screw, Cup, 1/4-28x1/2, PK100 (U07852.025.0050)
- DEWALT Power-Bolt+ Sleeve Anchor, 1/4" Dia., 1-3/4" L, Steel Zinc Plated, 100 PK (6902SD-PWR)
- DISCO Nut Insert, 1/4"-20 Thrd Sz, Hex, Zinc Yellow (12715PK)
- DISCO Nut Insert, #10-24 Thrd Sz, Zinc Yellow (12698PK)
- DISCO Nut Insert, M6-1.00 Thrd Sz, Zinc Yellow (12678PK)
- DISCO Wht Nyln Mldg Insert Nuts 9mm Hole 12mm Stem 11.5mm Hd PK25 (12477PK)
- DISCO Nut Insert, M6-1.00 Thrd Sz, Hex, Steel, Zinc Plated (12445PK)
- DISCO Nut Insert, #8-32 Thrd Sz, Steel, Zinc Plated (13131PK)
- AMPG Nut Insert, 1/4"-28 Thrd Sz, 27/64 in L, Round, Stainless Steel, Plain (Z1971SS)
- Disco Nut Inserts