Shop All Nut Inserts
Disco
Nut Insert, 5/16"-18 Thrd Sz, Hex, Zinc Yellow
Mfr # 12717PK
Zoro # G3655156
product price: $7.45
/ea
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc Yellow
- Body Type Hex
- Length 0.685 in
- System of Measurement Inch
- Grip Range 0.027 in to 0.15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disco
- MFR # 12717PK
- Zoro # G3655156
- Country of Origin Taiwan, Province of China
- Category Nut Inserts
Dimensions
Thread Size | 5/16"-18 |
Length | 0.685 in |
Details
Item | Nut Insert |
Finish | Zinc Yellow |
Body Type | Hex |
System of Measurement | Inch |
Grip Range | 0.027 in to 0.15 in |
Description
Ylw Zinc HexType Nutserts 5/16-18 Thrd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE Roofing Nail, 3 in L, 10D, Stainless Steel, 12 ga (S10SND5)
- L.H. DOTTIE 1/4"-20 x 3/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Carbon Steel, 100 PK (RMC1434)
- SAMMYS SAMMYS Vertical Rod Hanger, Steel, #12-24 Size, 1-1/2" L, Steel Zinc-Climaseal, 25 PK (8046957)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 50 PK (U04114.031.0175)
- DISCO Nut Insert, #8-32 Thrd Sz, Steel, Zinc Plated (13131PK)
- DISCO Nut Insert, M10-1.50 Thrd Sz, Zinc Yellow (12682PK)
- DISCO Nut Insert, M6-1.00 Thrd Sz, Hex, Steel, Zinc Plated (12446PK)
- DISCO Nut Insert, 3/8"-16 Thrd Sz, Zinc Yellow (12704PK)
- DISCO Wht Nyln Mldg Insert Nuts 9mm Hole 12mm Stem 11.5mm Hd PK25 (12477PK)
- DISCO Nut Insert, M6-1.00 Thrd Sz, Hex, Steel, Zinc Plated (12445PK)
- BSC PREFERRED Steel Tee Nut Inserts Zinc-Plated 8-32 Thread Size 0.289 Installed Length, 100PK (90975A012)
- Disco Nut Inserts