Shop All Rivet Assortments
Disco
Metric Hex Flange Bolt Assort 24 Hole Yel Tray W/Clr Lid
Mfr # 8629YCP
Zoro # G3672963
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Number of Sizes 24
- Number of Pieces 229
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disco
- MFR # 8629YCP
- Zoro # G3672963
- Country of Origin China
- Category Rivet Assortments
Dimensions
Number of Sizes | 24 |
Details
Item | Metric HexFlange Bolt Assort 24 Hole Ye |
System of Measurement | Metric |
Number of Pieces | 229 |
Description
Metric HexFlange Bolt Assort 24 Hole Ye
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN No. 14 in. X 3 in. L Phillips Oval Head Sheet Metal Screws 50 pk (0823748)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 100 PK (M07150.060.0016)
- MIDWEST FASTENER Self-Drilling Screw, #6 x 1-1/4 in, Black Phosphate Steel Flat Head Phillips Drive, 8000 PK (08002)
- ZORO SELECT Carriage Bolt, Class 4.6, M5-0.80, PK100 (M08250.050.0035)
- DISCO Alum Pop Rivet Assrtmnt Adj Yel Tray, C (8653YCP)
- DISCO Zinc Finish Cotter Pin Assort 24 Hole Gray Metal Tray (8531)
- DISCO Multi Grip Rivet Assortment (8218)
- DISCO Metric Hex Flange Bolt Assort 24 Hole Red Tray W/Clr Lid (8629RCP)
- DISCO Self Piercing Rivet Assortment, 8214 (8214)
- DISCO Hex Head License Screw Assort Adj Red Tray W/Clr Lid (8686RCP)
- PERFORMANCE TOOL 500-Pc Rivet Assortment Set (W5228)
- Disco Rivet Assortments