Shop All Flange Bolts
Disco
M8-1.25 Flange Bolt, Black 25 mm L
Mfr # 1013PK50
Zoro # G3638259
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Fastener Length 25 mm
- Head Width 13 mm
- Finish Black
- Head Style Flange Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disco
- MFR # 1013PK50
- Zoro # G3638259
- Country of Origin United States
- Category Flange Bolts
Dimensions
Thread Size | M8-1.25 |
Fastener Length | 25 mm |
Head Width | 13 mm |
Details
System of Measurement | Metric |
Drive | Hex |
Finish | Black |
Item | Flange Bolt |
Head Style | Flange Hex |
Description
Blk HexFlange Hd Body Bolts 8-1.25X25mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Safety Pin, Steel, Not Graded, Zinc Plated, 3/8 in Pin Dia, 2 1/4 in Usbl L, 2 13/16 in L (U39684.037.0225)
- ZORO SELECT Fender Washer, Fits Bolt Size #10 , 18-8 Stainless Steel Plain Finish, 50 PK (Z0455-188)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/4 in, 316 Stainless Steel Flat Head Phillips Drive, 20 PK (932311)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1-1/4"-7, 12 in Shank, 2-3/16 in ID, Steel, Galvanized (N2032-12)
- DISCO Class 10.9, M6-1.00 Flange Bolt, Bright Zinc Plated 12 mm L (3203PK)
- DISCO Class 10.9, M6-1.00 Flange Bolt, Bright Zinc Plated 40 mm L (3209PK)
- DISCO Class 10.9, M8-1.25 Flange Bolt, Bright Zinc Plated 50 mm L (12526PK)
- DISCO Class 10.9, M10-1.25 Flange Bolt, Bright Zinc Plated 30 mm L (3220PK)
- DISCO Class 10.9, M5-0.80 Flange Bolt, Bright Zinc Plated 25 mm L (12638PK)
- DISCO Class 10.9, M6-1.00 Flange Bolt, Bright Zinc Plated 30 mm L (3207PK)
- MIDWEST FASTENER Grade 8, 1/2"-13 Flange Bolt, Zinc Plated Steel, 3 in L, 25 PK (50344)
- Disco Flange Bolts