Shop All Machine Screws
Disco
M6-1.00 x 12 mm Phillips Pan Machine Screw, Nylon
Mfr # 15363PK
Zoro # G3663617
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Metric
- Thread Size M6-1.00
- Fastener Length 12 mm
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disco
- MFR # 15363PK
- Zoro # G3663617
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | M6-1.00 |
Fastener Length | 12 mm |
Details
System of Measurement | Metric |
Head Type | Pan |
Drive | Phillips |
Material | Nylon |
Item | Machine Screw |
Description
Blk Nyln Machine Screws 6-1.00 x12mm Pan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 1/4"-20 x 3/4 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (22260)
- SABERDRIVE Wood Screw, #10, 4 in, Zinc Yellow Steel Torx Drive, 240 PK (09304)
- MIDWEST FASTENER Round Spacer, #10 Screw Size, Nylon, 1/2 in Overall Lg (65801)
- SUREBONDER Blind Rivet, 1/4 in Dia., 3/8 in L, Steel Body, 100 PK (FPC86S-100)
- DISCO #10-24 x 1 in Phillips Pan Machine Screw, Zinc Plated (10015PK)
- DISCO M6-1.00 x 10 mm Phillips Pan Machine Screw, Bright Zinc Plated (11434PK)
- DISCO M5-0.80 x 16 mm Phillips Pan Machine Screw, Bright Zinc Plated (10195PK)
- DISCO #6-32 x 3/8 in Phillips Pan Machine Screw, Zinc Plated (10001PK)
- DISCO #10-32 x 1/2 in Phillips Pan Machine Screw, Zinc Plated (10019PK)
- ZORO SELECT M4-0.70 x 60 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPD040600-025P1)
- ZORO SELECT #2-56 x 1-1/4 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51120.008.0125)
- Disco Machine Screws