Shop All Hex Head Cap Screws
Disco
M4.20-1.41 Hex Head Cap Screw, Black 20 mm L
Mfr # 5554PK
Zoro # G3670583
product price: $6.69
/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Metric
- Thread Size M4.20-1.41
- Fastener Length 20 mm
- Head Width 7 mm
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disco
- MFR # 5554PK
- Zoro # G3670583
- Country of Origin Taiwan, Province of China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M4.20-1.41 |
Fastener Length | 20 mm |
Head Width | 7 mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Finish | Black |
Item | Hex Head Cap Screw |
Description
Blk HexHead Tek Trim Screws 4.2-1.41X20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16"-18 x 2 in Slotted Flat Machine Screw, Plain Stainless Steel, 25 PK (3AWJ1)
- ZORO SELECT Flat Washer, Fits Bolt Size #6 , Steel Black Oxide Finish, 100 PK (U38402.013.0001)
- ZORO SELECT Jam Nut, 1-3/4"-5, Carbon Steel, Grade 2, Black Oxide, 1-1/64 in Ht, 55 PK (4RVP6)
- HANDI-CHEK Oversized Key Stock Assortment, 25 Pieces (DISP-MKM025OB)
- DISCO Grade 8, 7/8"-14 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L (11769PK)
- DISCO Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L (11485PK)
- DISCO Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L (11514PK)
- DISCO Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/4 in L (11543PK)
- DISCO Class 10.9, M10-1.50 Hex Head Cap Screw, Zinc Yellow Steel, 80 mm L (14541PK)
- DISCO Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L (11701PK)
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Black Oxide Steel, 8 in L (U04110.087.0800)
- Disco Hex Head Cap Screws