Shop All Lock Nuts
Disco
Lock Nut, M10-1.50, Class 10, Bright Zinc Plated, 25 PK
Mfr # 17946PK
Zoro # G300699758
product price: $7.79
/pk 25, $0.31/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M10-1.50
- Material Grade/Class Class 10
- Finish Bright Zinc Plated
- Standards DIN 6923
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | M10-1.50 |
Details
Item | Lock Nut |
Material Grade/Class | Class 10 |
Finish | Bright Zinc Plated |
Standards | DIN 6923 |
System of Measurement | Metric |
Description
Spin Lock Nut,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Zinc, 0.250 x3/4 L, PK10 (WWGCLPZBP049)
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 34 mm Shaft Dia, 10 PK (DSH-34ST PA)
- ITW Wood Screw, #9, 4 in, Trim Head 50 PK (117760)
- MIDWEST FASTENER Tubular Rivet, Truss Head, 1/8 in Dia., 1/2 in L, Steel Body, 48 PK (61868)
- DISCO Nylon Insert Lock Nut, #12-24, Bright Zinc Plated (12766PK)
- DISCO Nylon Insert Lock Nut, 3/8"-16, Bright Zinc Plated (12769PK)
- DISCO Nylon Insert Lock Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded (12131PK)
- DISCO Nylon Insert Lock Nut, M10-1.50, Bright Zinc Plated (12249PK)
- DISCO Nylon Insert Lock Nut, 1/4"-20, Bright Zinc Plated (12767PK)
- DISCO Stover Lock Nut, 5/16"-18, Grade C, Waxed Zinc Plated (12861PK)
- MIDWEST FASTENER Lock Nut, 5/8"-11, 18-8 Stainless Steel, Not Graded, 5 PK (37466)
- Disco Lock Nuts