Shop All Hex Nuts
Disco
Hex Nut, M5-0.80, Class 8, Bright Zinc Plated
Mfr # 12276PK
Zoro # G3652557
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M5-0.80
- Material Grade/Class Class 8
- Finish Bright Zinc Plated
- Hex Width 8 mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Thread Size | M5-0.80 |
Hex Width | 8 mm |
Details
Item | Hex Nut |
Material Grade/Class | Class 8 |
Finish | Bright Zinc Plated |
System of Measurement | Metric |
Description
Zinc Serrated Class 8 HexNuts 5-.80mm 8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16"-18 x 1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51300.031.0050)
- GRK FASTENERS TRIM SCREW #8 X 2 in. L (17628)
- MIDWEST FASTENER #10-24 x 1-1/4 in Phillips Round Machine Screw, Zinc Plated Steel, 45 PK (63604)
- MIDWEST FASTENER Sealing Washer, Fits Bolt Size #10 Rubber, Steel, Rubber, Zinc Finish, 500 PK (07982)
- DISCO Hex Nut, 3/8"-24, Grade 8, Zinc Yellow Plated (11828PK)
- DISCO Hex Nut, M5-0.80, Class 8, Bright Zinc Plated (862PK)
- DISCO Hex Nut, #4-40, Bright Zinc Plated (12238PK)
- DISCO Hex Nut, M8-1.25, Class 8, Bright Zinc Plated (865PK)
- DISCO Hex Nut, M12-1.50, Class 8, Bright Zinc Plated (12255PK)
- DISCO Hex Nut, M6-1.00, Class 8, Bright Zinc Plated (863PK)
- ZORO SELECT Jam Nut, 5/16"-24, Stainless Steel, Not Graded, Plain, 3/16 in Ht, 2000 PK (32NJ188)
- Disco Hex Nuts