Shop All Hex Nuts
Disco
Hex Nut, M4-0.70, Steel, Class 8, Bright Zinc Plated
Mfr # 861PK25
Zoro # G3672683
product price: $0.55
/ea
Sold in multiples of 15 for $8.25
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M4-0.70
- Material Steel
- Material Grade/Class Class 8
- Finish Bright Zinc Plated
- Hex Width 7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | M4-0.70 |
Hex Width | 7 mm |
Details
Item | Hex Nut |
Material | Steel |
Material Grade/Class | Class 8 |
Finish | Bright Zinc Plated |
Standards | DIN 934 |
System of Measurement | Metric |
Description
Class 8 Metric HexNus 4-.70mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 7/8"-14, 2 ft, Steel, Grade A, Black Oxide Finish (U20360.087.2400)
- X1 TOOLS 5/64 x 1-5/16 Hitch Pin Clip 5 Pins by X1 Tools (X1E-CON-PIN-HIT-1100x5)
- DEWALT Wall-Dog Wall Anchor Screw, 1-1/4" L, Steel, 100 PK (02266-PWR)
- ZORO SELECT Spring Pin, Sltd, 5/32inx5/8in, Znc, PK100 (U39101.015.0062)
- DISCO Hex Nut, M10-1.50, Class 10, Zinc Yellow Plated (14805PK)
- DISCO Hex Nut, #4-40, Bright Zinc Plated (12238PK)
- DISCO Hex Nut, M5-0.80, Class 8, Bright Zinc Plated (862PK)
- DISCO Hex Nut, 5/8"-11, Bright Zinc Plated (17526PK)
- DISCO Hex Nut, 3/8"-24, Grade 8, Zinc Yellow Plated (11828PK)
- DISCO Hex Nut, M10-1.50, Class 8, Bright Zinc Plated (866PK)
- MIDWEST FASTENER Hex Nut, 1/2"-13, Steel, Hot Dipped Galvanized, 25 PK (35424)
- Disco Hex Nuts