Disco

Hex Nut, 7/16"-14, Bright Zinc Plated


product price: $10.95
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Thread Size 7/16"-14
  • Finish Bright Zinc Plated
  • Hex Width 11/16 in
  • System of Measurement Inch
  • Thread Type USS
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Thread Size 7/16"-14
Hex Width 11/16 in

Details

Item Hex Nut
Finish Bright Zinc Plated
System of Measurement Inch
Thread Type USS

Description

Zinc Finished HexNuts 7/16-14 USS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.