Shop All Hex Nuts
Disco
Hex Nut, 5/8"-11, Grade 8, Zinc Yellow Plated
Mfr # 11802PK
Zoro # G3649845
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Finish Zinc Yellow Plated
- Hex Width 15/16 in
- System of Measurement Inch
- Thread Type USS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 5/8"-11 |
Hex Width | 15/16 in |
Details
Item | Hex Nut |
Material Grade/Class | Grade 8 |
Finish | Zinc Yellow Plated |
System of Measurement | Inch |
Thread Type | USS |
Description
Grade 8 HexNuts 5/8-11 USS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 3/8"-16 x 3/4 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 5 PK (22400)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1-1/4 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08814)
- ZORO SELECT Binding Screw, #8-32 Thd Sz, 316 Stainless Steel, 5 PK (2JGL4)
- ZORO SELECT 5/16"-18 x 1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.031.0050)
- DISCO Hex Nut, M10-1.50, Class 10, Zinc Yellow Plated (14805PK)
- DISCO Hex Nut, 3/8"-24, Grade 8, Zinc Yellow Plated (11828PK)
- DISCO Hex Nut, 1/2"-13, Bright Zinc Plated (1317PK50)
- DISCO Hex Nut, M5-0.80, Class 8, Bright Zinc Plated (862PK)
- DISCO Hex Nut, M8-1.25, Class 8, Bright Zinc Plated (865PK)
- DISCO Hex Nut, #4-40, Bright Zinc Plated (12238PK)
- ZORO SELECT Hex Nut, 1/2"-13, Steel, Grade 5, Black Oxide, 7/16 in Ht, 550 PK (B01100.050.0001)
- Disco Hex Nuts