Shop All Hex Nuts
Disco
Hex Nut, 3/8"-24, Grade 8, Zinc Yellow Plated
Mfr # 11828PK
Zoro # G3649924
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Finish Zinc Yellow Plated
- Hex Width 9/16 in
- System of Measurement Inch
- Thread Type SAE
- Fastener Thread Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Thread Size | 3/8"-24 |
Hex Width | 9/16 in |
Details
Item | Hex Nut |
Material Grade/Class | Grade 8 |
Finish | Zinc Yellow Plated |
System of Measurement | Inch |
Thread Type | SAE |
Fastener Thread Type | SAE |
Description
Grade 8 HexNuts 3/8-24 SAE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 8, 3/8"-16 Flange Bolt, Zinc Plated Steel, 1 in L, 50 PK (50331)
- 3M Reclosable Fastener, Acrylic Adhesive, 30 ft, 1 in Wd, Black (1-10-SJ3523)
- ZORO SELECT M6-1.00 x 60 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK (M51300.060.0060)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x5/8, PK50 (U51260.037.0062)
- DISCO Hex Nut, M6-1.00, Class 8, Bright Zinc Plated (863PK)
- DISCO Hex Nut, 5/8"-11, Bright Zinc Plated (17526PK)
- DISCO Hex Nut, #4-40, Bright Zinc Plated (12238PK)
- DISCO Hex Nut, 9/16"-12, Bright Zinc Plated (17525PK)
- DISCO Hex Nut, M12-1.75, Class 10, Zinc Yellow Plated (14806PK)
- DISCO Hex Nut, M10-1.50, Class 10, Zinc Yellow Plated (14805PK)
- SUBURBAN BOLT AND SUPPLY Machine Screw Nut, #8-32, Carbon Steel, Plain (A0420100000)
- Disco Hex Nuts