Shop All Hex Nuts
Disco
Hex Nut, 1"-8, Bright Zinc Plated
Mfr # 17529PK
Zoro # G3666889
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1"-8
- Finish Bright Zinc Plated
- Hex Width 1-1/2 in
- System of Measurement Inch
- Thread Type USS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTENMASTER Wood Screw, #10, 8 in, 250 PK (FMHLGM008-250)
- ZORO SELECT #8-32 x 5/8 in Hex Hex Machine Screw, Plain 18-8 Stainless Steel, 100 PK (1PRX4)
- MIDWEST FASTENER Machine Screw Nut, #10-24, Steel, Grade 2, Zinc Plated, 60 PK (77711)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Pan, 3 3/4 in L, Steel Blue Ruspert, 100 PK (52450)
- DISCO Hex Nut, 9/16"-12, Bright Zinc Plated (17525PK)
- DISCO Hex Nut, 1/2"-13, Bright Zinc Plated (1317PK50)
- DISCO Hex Nut, M5-0.80, Class 8, Bright Zinc Plated (12276PK)
- DISCO Hex Nut, #4-40, Bright Zinc Plated (12238PK)
- DISCO Hex Nut, M12-1.75, Class 8, Bright Zinc Plated (867PK)
- DISCO Hex Nut, M12-1.50, Class 8, Bright Zinc Plated (12255PK)
- ZORO SELECT Hex Nut, 7/16"-14, Steel, Grade 8, Black Oxide, 3/8 in Ht, 50 PK (U04120.043.0001)
- Disco Hex Nuts